Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 1/2" - M : 3/4"
Mfr # AD-1024
Zoro # G300428419
product price: $113.99
/ea
Sold in multiples of 4 for $455.96
Free Shipping & Returns
$455.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 50 mm (~ 2 in)
- Nominal Size 1/2" and 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1024
- Zoro # G300428419
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 50 mm (~ 2 in) |
Nominal Size | 1/2" and 3/4" |
Details
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 1/2 inch square drive to 3/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-3)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- TENG TOOLS M380061-C 3/8" Drive Coupler Adaptor For 10MM Hex Bits (M380061-C)
- POWERBUILT 1/2" Drive (F) X 3/4" (M) Adapter (942501)
- Pahwa Sockets & Ratchets