Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 1" - M : 3/4"
Mfr # AD-1028
Zoro # G900428468
product price: $243.99
/ea
Sold in multiples of 2 for $487.98
Free Shipping & Returns
$487.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 70 mm (~ 2.73 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1028
- Zoro # G900428468
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 70 mm (~ 2.73 in) |
Nominal Size | 1" and 3/4" |
Details
SAE or Metric | SAE |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 1 inch square drive to 3/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- GEDORE Adaptor, 19mm Hex - 1/2" Square (19 SK-19V)
- PROTO 3/8" Drive Drive Torque Adapter, SAE (J5124)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- BOJO TOOLS 5/8"-1/2" Wrench/Socket Insert (WI-5/8-1/2-XNGL)
- Pahwa Sockets & Ratchets