Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 1-1/2" - M : 1"
Mfr # AD-1036
Zoro # G200428489
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Copper Titanium
- Length 85 mm (~ 3.5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1036
- Zoro # G200428489
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 85 mm (~ 3.5 in) |
Nominal Size | 1-1/2" and 1" |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 1-1/2 inch square drive to 1 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- PROSKIT Hex Key Set, US and Metric (900-038)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- CRAFTSMAN Wrenches, 11/16" 72 Tooth 12 Point SAE R (CMMT42566)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22060)
- KO-KEN Adaptor 1/2 Square 47mm 3/4 Sq. Drive (6644A)
- PERFORMANCE TOOL 1/2 In To 3/8 In Impact Adapter Socket Adapter, M963 (M963)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- WOKIN 3Pcs Socket Adapter Set - 1/4, 3/8, And 1/2 Sizes (223003)
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- JS PRODUCTS 3 PC LOCKING CHROME ADAPTER SET (ST95332)
- Pahwa Sockets & Ratchets