Shop All Concrete Trowels
Pahwa
BronAL Aluminum Bronze Trowel - 130 x 250 x 335 mm
Mfr # BL-SX-7004
Zoro # G610917139
Sold in multiples of 2 for $403.98
Free Shipping & Returns
$403.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # BL-SX-7004
- Zoro # G610917139
- Country of Origin India
- Category Concrete Trowels
Description
BronAL Aluminum Bronze Trowel - 130 x 250 x 335 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7055)
- KRAFT TOOL Blue Steel Pool Trowel-6 Rivets, 18"x4 (CF738BPF-6R)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BK)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- HYDE BRICK TROWEL PHILI 10"" (18090)
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 (CF340)
- SURTEK Masonry Trowel Philadelphia Style 7 (CUP7)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- Pahwa Concrete Trowels