Shop All Shovels and Scoops
Pahwa
BronAL Aluminum Bronze Square Shovel - 240 mm
Mfr # BL-EX-3004
Zoro # G010917135
product price: $314.99
/ea
Sold in multiples of 2 for $629.98
Free Shipping & Returns
$629.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BL-EX-3004
- Zoro # G010917135
- Country of Origin India
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
BronAL Aluminum Bronze Square Shovel - 240 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Long Snout Optivizor for Whippets/Greyhounds SMALL (2053-S)
- TECUMSEH Muffler Rpl 36456B (36473A)
- A.R. NORTH AMERICA Water Seal Kit, RR Series 15M (AR42556)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- PAHWA Scoop Shovel, Copper Titanium Blade, 12 in L (SU-1008)
- AMES #12 Grain Scoop, Poly (2604300)
- FUNNEL KING Non-Sparking Folding Shovel (12150)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- Pahwa Shovels and Scoops