Shop All Shovels and Scoops
Pahwa
BronAL Aluminum Bronze Spade - 1390 mm
Mfr # BL-EX-5004
Zoro # G910917136
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BL-EX-5004
- Zoro # G910917136
- Country of Origin India
- Category Shovels and Scoops
Details
Blade Type | Spade |
Item | Spade Shovel |
Description
BronAL Aluminum Bronze Spade - 1390 mm is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Round Electric Cable Hatch for 50 Amp Cord - Black (RVA1575)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- ECHO Replacement Bar, 20 in.L, 78 Links (20F0LD3378C)
- DR. EARTH Tomato-Veg-Hrb Fert 24Oz (1039)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- PAHWA Scoop Shovel, Copper Titanium Blade, 12 in L (SU-1008)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Pink Polypropylene Handle (69821)
- WESTWARD #10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L Natural Fiberglass Handle (12U489)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- ROOT ASSASSIN Shovel W/ Blade Cover, Metal Detecting, 35 in Steel T-Handle (RA-004)
- Pahwa Lawn & Garden Tools