Shop All Pipe Wrenches
Pahwa
BronAL Aluminum Bronze Pipe Wrench 18 in. - 60 x 450 mm
Mfr # BL-PW-1018
Zoro # G810906933
product price: $323.99
/ea
Free Shipping & Returns
$323.99
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
- Brand Pahwa
- MFR # BL-PW-1018
- Zoro # G810906933
- Country of Origin India
- Category Pipe Wrenches
Description
BronAL Aluminum Bronze Pipe Wrench 18'' - 60 x 450 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C95120)
- URREA Extension, 1/2"X20" (546420)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1240)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- PAHWA QTi Non Sparking, Non Magnetic Pipe Wrench 18" - 60 x 450 mm (PW-1018)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (4YR90)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- STAHLWILLE TOOLS Hvy Dty pipe wrench Size14'' L.350mm max.jaw opening 61mm head black lacquered (65580350)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- Pahwa Wrenches