Shop All Chisels
Pahwa
BronAL Aluminum Bronze Flat Chisel - 25 x 300 mm
Mfr # BL-CH-3016
Zoro # G610907154
product price: $164.99
/ea
Sold in multiples of 3 for $494.97
Free Shipping & Returns
$494.97
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
BronAL Aluminum Bronze Flat Chisel - 25 x 300 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP (216GLSB-135A-W3T4)
- DAYTON A-4 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN07)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-14-06)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- TEKTON 1 Inch Long Cold Chisel (66209)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- Pahwa Cutting and Shaping Tools