Shop All Open End Wrenches
Pahwa
BronAL Aluminum Bronze Double End Open Spanner Set 12 Nos Imperial
Mfr # BL-KTDS-9012N
Zoro # G010907211
product price: $678.99
/ea
Free Shipping & Returns
$678.99
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
- Brand Pahwa
- MFR # BL-KTDS-9012N
- Zoro # G010907211
- Country of Origin India
- Category Open End Wrenches
Description
BronAL Aluminum Bronze Open Edn Spanner Set - 12 Nos -1/4'' x 5/16'' , 5/16'' x 3/8'' , 3/8'' x 7/16'' , 7/16'' x 1/2'' , 1/2'' x 9/16'' , 5/8'' x 11/16'' , 11/16'' x 3/4'' , 13/16'' x 7/8'' , 13/16'' x 15/16'' 15/16'' x 1'' , 15/16'' x 1-1/16'' , 1'' x 1-1/8'' are Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.'' &'' Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty''
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
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- HYDRO HANDLE 1/4 Inch Vacuum brazed Bit 8 mm Shank (HH14BIT)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 7mm (13-0708MM)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- Pahwa Wrenches