Shop All Hex Keys
Pahwa
BronAL Aluminum Bronze Allen Key T Type - 4 mm
Mfr # BL-AK-5004
Zoro # G610906980
product price: $83.15
/ea
Sold in multiples of 5 for $415.75
Free Shipping & Returns
$415.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
BronAL Aluminum Bronze Allen Key T Type - 4 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- VEGA Hex Tamper L-Key (Short), 3/32 (HT0664S)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- MIDWEST FASTENER 5/64" Steel Short Arm Hex Wrenches 17 17PK (60442)
- EKLIND Eklind Tool 269-54630 3Mm X 6 Inch T-Handle Hex Key W-Cushion G (269-54630)
- Pahwa Hex Keys & Hex Key Sets