Shop All Adjustable Wrenches
Pahwa
BronAL Aluminum Bronze Adjustable Wrench 14 in. - 46 x 375 mm
Mfr # BL-AW-1014
Zoro # G310907423
product price: $307.99
/ea
Sold in multiples of 2 for $615.98
Free Shipping & Returns
$615.98
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
- Brand Pahwa
- MFR # BL-AW-1014
- Zoro # G310907423
- Country of Origin India
- Category Adjustable Wrenches
Description
BronAL Aluminum Bronze Adjustable Wrench 14'' - 46 x 375 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- STARRETT Prick Punch Set (S816PC)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm (AW-1024)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AC06)
- Pahwa Adjustable Wrenches