Shop All Adjustable Wrenches
Pahwa
BronAL Aluminum Bronze Adjustable Wrench 12 in. - 36 x 300 mm
Mfr # BL-AW-1012
Zoro # G210907448
product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns
$283.98
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
- Brand Pahwa
- MFR # BL-AW-1012
- Zoro # G210907448
- Country of Origin India
- Category Adjustable Wrenches
Description
BronAL Aluminum Bronze Adjustable Wrench 12'' - 36 x 300 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm (AW-1024)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- BETA 111INOX 150-ADJUSTABLE WRENCHES (001110315)
- Pahwa Adjustable Wrenches