Shop All Adjustable Wrenches
Pahwa
BronAL Aluminum Bronze Adjustable Wrench 10 in. - 30 x 250 mm
Mfr # BL-AW-1010
Zoro # G810907527
product price: $113.99
/ea
Sold in multiples of 3 for $341.97
Free Shipping & Returns
$341.97
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
- Brand Pahwa
- MFR # BL-AW-1010
- Zoro # G810907527
- Country of Origin India
- Category Adjustable Wrenches
Description
BronAL Aluminum Bronze Adjustable Wrench 10'' - 30 x 250 mmis Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases.Aluminum Bronze Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- PROTO 1/2 in Drive Socket Set SAE 41 Pieces 3/8 in to 1 in , Chrome (J54141ST)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm (AW-1024)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- WELLER Crescent Metric and SAE Adjustable Wrench 6 in. L 1 pc (AC26VS)
- Pahwa Adjustable Wrenches