Shop All Sockets
Pahwa
3/8" Drive, Metric Socket, 12 Points
Mfr # SC-2020
Zoro # G500011398
product price: $98.99
/ea
Sold in multiples of 4 for $395.96
Free Shipping & Returns
$395.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 35 mm (~ 1 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 35 mm (~ 1 in) |
Head Size | 20 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- HOUGEN-OGURA 13/16 in. Round Punch (76366)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- DASCO CHISEL UTLTY GRD 12X1.25 (G337)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3148)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3116)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3029)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3128)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- Pahwa Sockets & Ratchets