Shop All Sockets
Pahwa
3/8" Drive, Metric Socket, 12 Points
Mfr # SC-2017
Zoro # G900011066
product price: $90.99
/ea
Sold in multiples of 5 for $454.95
Free Shipping & Returns
$454.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 35 mm (~ 1 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 35 mm (~ 1 in) |
Head Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bars, Alignment Pry Bar, 18 In. L (J2120)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- PROTO 1" Drive, 1 3/4 in Groove dia, 1.96 in Hub dia SAE Socket, 6, 8 Points (JRR10028)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3120)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3144)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3148)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3018)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3108)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- Pahwa Sockets