Shop All Sockets
Pahwa
3/8" Drive, Metric Socket, 12 Points
Mfr # SC-2008
Zoro # G200011056
product price: $44.99
/ea
Sold in multiples of 10 for $449.90
$449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30 mm (~ 1 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 30 mm (~ 1 in) |
Head Size | 8 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0812)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3144)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3128)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3031)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3104)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- Pahwa Sockets & Ratchets