Shop All Sockets
Pahwa
3/4" Drive, SAE Socket, 12 Points
Mfr # SC-4172
Zoro # G400011641
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 80 mm (~ 3 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 80 mm (~ 3 in) |
Head Size | 2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- JACOBS EXT SKT MT (30451DN)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- MILWAUKEE TOOL 2 in. Diamond Ultra Wet Core Bit (48-17-5020)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3029)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3128)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3032)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3108)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- Pahwa Sockets & Ratchets