Shop All Sockets
Pahwa
1/4" Drive, SAE Socket, 12 Points
Mfr # SC-1140
Zoro # G400010866
product price: $91.99
/ea
Sold in multiples of 5 for $459.95
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25 mm (~ 1 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 25 mm (~ 1 in) |
Head Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3144)
- PAHWA QTi Non Sparking, Non Magnetic Socket 1/2" (Bi-Hex) - 6 mm (SC-3006)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3031)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3120)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3104)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- Pahwa Sockets