Shop All Sockets
Pahwa
1/4" Drive, Metric Socket, 12 Points
Mfr # SC-1007
Zoro # G900011479
product price: $40.99
/ea
Sold in multiples of 10 for $409.90
$409.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 25 mm (~ 1 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 25 mm (~ 1 in) |
Head Size | 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3124)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3018)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3031)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3136)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- Pahwa Sockets