Shop All Sockets
Pahwa
1/2" Drive, SAE Socket, 12 Points
Mfr # SC-3136
Zoro # G000010914
product price: $93.79
/ea
Sold in multiples of 5 for $468.95
Free Shipping & Returns
$468.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 43 mm (~ 2 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 43 mm (~ 2 in) |
Head Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3018)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3032)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3152)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- Pahwa Sockets