Shop All Sockets
Pahwa
1/2" Drive, SAE Socket, 12 Points
Mfr # SC-3124
Zoro # G000011584
Sold in multiples of 6 for $455.94
Free Shipping & Returns
$455.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 40 mm (~ 2 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 40 mm (~ 2 in) |
Head Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- HOUGEN 21/32 in. x 2 in. 12,000-Series Annular Cutter (12221)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3104)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3120)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3112)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3029)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9089)
- Pahwa Sockets & Ratchets