Shop All Sockets
Pahwa
1/2" Drive, SAE Socket, 12 Points
Mfr # SC-3108
Zoro # G700011761
Sold in multiples of 8 for $415.92
$415.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 40 mm (~ 2 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 40 mm (~ 2 in) |
Head Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/4 in. drive SAE 6 Point Deep Well Socket Set 10 pc (CSAS10N)
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 14 mm L.24 mm (01010014)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3132)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3029)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- LISLE SOCKET ANTENNA NUT #2 (LI29820)
- Pahwa Sockets