Shop All Sockets
Pahwa
1/2" Drive, SAE Socket, 12 Points
Mfr # SC-3104
Zoro # G700011822
product price: $46.55
/ea
Sold in multiples of 10 for $465.50
$465.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 40 mm (~ 2 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 40 mm (~ 2 in) |
Head Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3032)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3031)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3007)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3120)
- APEX TOOL GROUP 3/8 Dr. 21Mm Deep 6 Pt. Socket (80407)
- Pahwa Sockets & Ratchets