Shop All Sockets
Pahwa
1/2" Drive, Metric Socket, 12 Points
Mfr # SC-3019
Zoro # G900010977
product price: $74.99
/ea
Sold in multiples of 6 for $449.94
$449.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 43 mm (~ 2 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 43 mm (~ 2 in) |
Head Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- HOUGEN 3/4 in. RotaCut Hole Cutter (11132)
- TY-FLOT Safety Glass Tether, Red (ERETSMRD-R)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3016)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3124)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3140)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3116)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3112)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3148)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3009)
- Pahwa Sockets