Shop All Sockets
Pahwa
1" Drive, SAE Socket, 12 Points
Mfr # SC-5160
Zoro # G900011219
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 115 mm (~ 4 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 115 mm (~ 4 in) |
Head Size | 3" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- PAHWA 3/8" Drive, SAE Socket, 12 Points (SC-2132)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3140)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3015)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3010)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3116)
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5214HS)
- Pahwa Sockets