Shop All Sockets
Pahwa
1" Drive, SAE Socket, 12 Points
Mfr # SC-5108
Zoro # G400011672
product price: $251.99
/ea
Sold in multiples of 2 for $503.98
Free Shipping & Returns
$503.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 65 mm (~ 3 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 65 mm (~ 3 in) |
Head Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN CARPET TACK #8 X 9/16IN, 2 OZ (532359)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8026)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #22 (44092)
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3029)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3032)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3128)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3108)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- Pahwa Sockets & Ratchets