Shop All Sockets
Pahwa
1" Drive, Metric Socket, 12 Points
Mfr # SC-5065
Zoro # G200011506
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 105 mm (~ 4 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 105 mm (~ 4 in) |
Head Size | 65 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3104)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3030)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3009)
- PAHWA QTi Non Sparking, Non Magnetic Socket 1/2" (Bi-Hex) - 6 mm (SC-3006)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3148)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3112)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-RED 0.37 in. Metric PEG Socket Holder; Red (MTS-PSH38M-RED)
- Pahwa Sockets