Shop All Kneeling Boards
Padit By Gelpro
PadIt 3-D Energy Return Foam Kneeling Cu
Mfr # 118-00-1118-1
Zoro # G108413396
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material EVA Foam
- Length 18 in
- Width 11 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Padit By Gelpro
- MFR # 118-00-1118-1
- Zoro # G108413396
- UPC # 810004842977
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 18 in |
Width | 11 in |
Details
Thickness | 1 in |
Material | EVA Foam |
Color | Black |
Item | Kneeling Cushion |
Description
PadIt 3-D Energy Return Foam Kneeling Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- 3M 3M Acid Gas/Organic Vapor P100 Cartridges (3M 60923)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (H10A)
- NMC Full Cylinders, N26R (N26R)
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- CLC WORK GEAR Geltek Flooring Kneep (372)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray (979-11)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- MARSHALLTOWN Marshalltown 462-KB451 Knee Boards Abs Plastic Length 19 in. (462-KB451)
- Padit By Gelpro Ergonomics