Shop All Anti-Fatigue Mats
Padit By Gelpro
27 in L x EVA Foam, 1 in Thick
Mfr # 120-00-1827-1
Zoro # G708413369
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 in
- Width 18 in
- Material EVA Foam
- Thickness 1 in
- Size of Drainage Holes 18 in x 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Padit By Gelpro
- MFR # 120-00-1827-1
- Zoro # G708413369
- UPC # 810004843073
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 27 in |
Width | 18 in |
Size of Drainage Holes | 18 in x 27 in |
Details
Item | Portable Seat Cushion |
Color | Black |
Material | EVA Foam |
Thickness | 1 in |
Description
PadIt 3-D EVA Foam Comfort Floor Mat 18x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- SUPER ANCHOR SAFETY D-Minus Anchor Gray 11ga Steel. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB125ID)
- ANSELL VF, Cut Resist Glove, A4, 9, 61DD60, PR (11-754VP)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X2X15BYL)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- WEARWELL Antifatigue Runner, Black, 22 ft. L x (785.332X3X22SMBK)
- WEARWELL 3 ft. L x PVC, 1/4" Thick (701.14X3X3BYL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- Padit By Gelpro Anti-Fatigue Mats