Shop All Food Containers
Pactiv
VERSAtainers, Black/Clear, 32 oz, 7"Dia x 2"H, PK150
Mfr # NC729B
Zoro # G4216744
product price: $75.35
/pk 150, $0.50/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 32 oz
- Type Base/Lid Combo
- Number of Compartments 1
- Overall Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NC729B
- Zoro # G4216744
- UPC # 696599072919
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 2 in |
Diameter | 7 in |
Details
Color | Black/Clear |
Material | Plastic |
Capacity | 32 oz |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Item | Food Containers |
Description
Pactiv VERSAtainers, Black/Clear, 32 oz, 7"Dia x 2"H, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING GFC-404-K2 (PK OF 2 LIDS) FOR GFC-502 (DV190944)
- ANNIES Annie's Organic Ketchup 24 oz. Bottle, PK12 (92325-22225)
- EMERALD 5.2 Liter Grey Digital Air Fryer (SM-AIR-1813)
- KRUSTEAZ Krusteaz Professional Pie Crust Mix 5lbs Box, PK6 (734-0420)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- TABLECRAFT Galvanized Round Pail, 1.25 gallon (GT87)
- Pactiv Food Containers