Shop All Disposable Containers
Pactiv
VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150
Mfr # NC838B
Zoro # G7328845
product price: $135.99
/pk 150, $0.91/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Capacity 24 oz
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NC838B
- Zoro # G7328845
- UPC # 696599083816
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.25" |
Width | 5" |
Height | 2" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Capacity | 24 oz |
Material | Plastic |
Type | Base/Lid Combo |
Item | Food Containers |
Color | Black/Clear |
Storage Container Style | Carryout |
Weight | 14 lbs |
Features | Rectangular |
Description
Pactiv VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Beige, PK 36 (R3010BGE)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- PACTIV Carry-Out Container, 8-1/2" W, White, PK150 (YHLW08030000)
- PACTIV Pactiv YCI811600000 CPC 6 in. Smartlock Sandwich Container - Clear; Case of 500 (YCI811600000 CPC)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- Pactiv Disposable Containers