Shop All Food Containers
Pactiv
VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150
Mfr # NC718B
Zoro # G4213043
product price: $36.39
/pk 150, $0.24/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Clear
- Material Polypropylene
- Number of Compartments 1
- Type Base/Lid Combo
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NC718B
- Zoro # G4213043
- UPC # 696599071813
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 6 in |
Details
Color | Black/Clear |
Material | Polypropylene |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base/Lid Combo |
Capacity | 16 oz |
Food Container Material Type | Plastic |
Description
Pactiv VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 8010703 Heat Lamp - Quartz For Hatco Corp (8010703)
- TURBO AIR Main Pcb (30243L0315)
- 3M Cartridgesoftener, Swc1350C (Swc1350-C) (5634301)
- FOLLETT Valve, 120V Horton S30 (01107523)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- TRAEX Food Box, Purple, 20 Capacity (Qt.) (1521-C80)
- Pactiv Food Containers