Shop All Trays and Platters
Pactiv
Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150
Mfr # NV2GRT3688B
Zoro # G7891399
product price: $62.69
/pk 150, $0.42/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Carryout with Lid
- Depth 5.6"
- Width 8.4"
- Color Black/Clear
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # NV2GRT3688B
- Zoro # G7891399
- UPC # 16194134476
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 5.6" |
Width | 8.4" |
Height | 2" |
Details
Type | Plastic Carryout with Lid |
Color | Black/Clear |
Material | Polypropylene |
Weight | 15.549 lbs |
Capacity | 36 oz |
Number of Compartments | 1 |
Description
Made with an average of 20% less plastic. Containers easily go from refrigerator to microwave to dishwasher for multi-purpose use. Leak resistant seal helps maintain food quality and helps prevent messy leaks and spills. Stackable lids and bases provide secure nesting and stacking for various merchandise settings and to keep product secure during transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermostat BIAS CTR INLT (WE4M181)
- HAMILTON BEACH COMMERCIAL Agitator, Solid (990043600)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- GHIRARDELLI Ghirardelli Milk Chocolate And Caramel Square 5.32 oz. Bag, PK6 (61864)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- TABLECRAFT Regent Round Basket, 18-8 SS, 8"X3.25" (6170)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- Pactiv Trays and Platters