Shop All Trays and Platters
Pactiv
Versa2Go Containers, 8.4 x 5.6 x 1.4, 27oz, 1-Comp, Black/Clear, PK150
Mfr # NV2GRT2786B
Zoro # G7892695
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Carryout with Lid
- Depth 5.6"
- Width 8.4"
- Color Black/Clear
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # NV2GRT2786B
- Zoro # G7892695
- UPC # 16194134537
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 5.6" |
Width | 8.4" |
Height | 1.4" |
Details
Type | Plastic Carryout with Lid |
Color | Black/Clear |
Material | Polypropylene |
Weight | 15.902 lbs |
Capacity | 27 oz |
Number of Compartments | 1 |
Description
Made with an average of 20% less plastic. Containers easily go from refrigerator to microwave to dishwasher for multi-purpose use. Leak resistant seal helps maintain food quality and helps prevent messy leaks and spills. Stackable lids and bases provide secure nesting and stacking for various merchandise settings and to keep product secure during transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Infinite Heat Switch (00-411503-000G1)
- COCOA PUFFS Cocoa Puffs Cereal Bowl Pak 1.06 oz., PK96 (16000-31888)
- ESCALI Extra Large Display Digital Timer (TMDGXL)
- DAVIDS Jumbo Ranch Sunflower Seeds 5.25 oz Bagged, 12PK (496526)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- NESCO Additional Trays for Food Dehydrators (LT2SG)
- TABLECRAFT Tiered Riser, Four Tiered, 14-1/2" (BKP4)
- Pactiv Trays and Platters