Shop All Disposable Containers
Pactiv
Vented Foam Hinged Lid Containers, 9x9.25x3.25, 3-Comp, Wht, PK150
Mfr # YHLWV9030000
Zoro # G7328784
product price: $48.79
/pk 150, $0.33/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 3
- Type Hinged Lid Container
- Height 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YHLWV9030000
- Zoro # G7328784
- UPC # 16194054521
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3.25" |
Width | 9" |
Depth | 9.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 3 |
Type | Hinged Lid Container |
Item | Food Containers |
Color | White |
Material | PS |
Storage Container Style | Takeout Vented Clamshell, Foam |
Weight | 6.496 lbs |
Vented | Yes |
Closure Type | Hinged Lid |
Description
Pactiv SmartLock Vented Foam Hinged Lid Containers, , 9 x 9.25 x 3.25, 3-Compartment, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Scoops 24-Oz Dry Measuring (9002)
- ALLPOINTS Flashlight -Extendable Magnetic (721622)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- T&S BRASS FAUCET 8" WALL MOUNT SERVICE SINK T&S for T&S Brass - Part# 0665BSTPM (0665BSTPM)
- PACTIV Carry-Out Container, 8-1/2" W, White, PK150 (YHLW08030000)
- PACTIV Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300 (SAC0732)
- PACTIV Pactiv NC8168B CPC 16 oz Black Rectangular Container; Case of 150 (NC8168B CPC)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Bagasse Hinged Lid Container, 5.8 x 5.8 x 3.3, 1-Comp, Natural, PK500 (YMCH00800001)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- Pactiv Disposable Containers