Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Plate, 6" Diameter, White, PK1000
Mfr # YTH100060000
Zoro # G7515989
original price:
$81.40
33% off
new price: $54.49
/pk 1000, $0.05/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTH100060000
- Zoro # G7515989
- UPC # 16194059755
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Type | Plate |
Weight | 5.578 lbs |
Material | Polystyrene |
Color | White |
Description
Solidly constructed dinnerware. Foam ensures nonabsorbent performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fan and Clip-Motor (00-437288)
- CAMPBELLS Campbell's Retail Tomato Juice 46 fl. oz. Bottle, PK6 (000021248)
- TGI FRIDAYS TGI Friday's Cheddar & Bacon Potato Skins Snack Chips 1.75 oz., PK55 (30563)
- SAFE-T-ALERT Safe-T-Alert 70-742-P-R-BL-Professional LP/CO Alarm w Valve Control Kit-12V 70 Series Flush Mount (70-742-P-R-BL-KIT)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- Pactiv Disposable Plates and Bowls