Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000
Mfr # YTH100120000
Zoro # G7515815
original price:
$114.99
9% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Polystyrene
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YTH100120000
- Zoro # G7515815
- UPC # 16194055474
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Polystyrene |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Bowl |
Item | Dinnerware |
Weight | 7.418 lbs |
Capacity | 12 oz |
Color | White |
Material | Polystyrene |
Description
Solidly constructed dinnerware. Foam ensures nonabsorbent performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO CANDY, GUMMY, GOLDBEAR, 12CT PK (HRB30220)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- WHYNTER Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door (CBM-1060XLW)
- TRUE 077B1331 Kit #07 Tempurature Control (822223)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- CREATIVE CONVERTING 324811 7in Pumpkin Spice Plastic Plate, 240PK (286P7PU)
- Pactiv Disposable Plates and Bowls