Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Bowl, 0.8oz, 4.5in Dia, White, PK1250
Mfr # YTH100040000
Zoro # G7516908
product price: $97.99
/pk 1250, $0.08/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Polystyrene
- Disposable Foodware Capacity 5 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTH100040000
- Zoro # G7516908
- UPC # 16194054286
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 4.5" |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Polystyrene |
Disposable Foodware Capacity | 5 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Material | Polystyrene |
Item | Dinnerware |
Color | White |
Weight | 4.633 lbs |
Capacity | 5 oz |
Type | Bowl |
Description
Pactiv Unlaminated Foam Dinnerware, Bowl, 0.8 oz, 4.5" Diameter, White, 1,250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDBERG FAMILY FARMS Lundberg Family Farms Organic American Brown Basmati Rice 25lbs (073416402010)
- COMPONENT HARDWARE Bulb, Led(Exhaust Hood, 85 /277V) (LED40000W-B)
- RAGU Ragu Sce Flv W/Meat 14 oz., PK12 (00100)
- MAGIKITCHEN PRODUCTS Ss Shoulder 10-32 Scr .25Dia X 1In (P0048980)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- CREATIVE CONVERTING 28113731 10in Navy Blue Plastic Plate, 240PK (286P10NV)
- Pactiv Disposable Plates and Bowls