Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500
Mfr # 0TH100110000
Zoro # G7516086
original price:
$66.97
10% off
new price: $59.65
/pk 500, $0.12/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping 3-Compartment Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # 0TH100110000
- Zoro # G7516086
- UPC # 721725720065
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9" |
Details
Food Service Disposables Grouping | 3-Compartment Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Color | White |
Material | Polystyrene |
Type | 3-Compartment Plate |
Weight | 6.637 lbs |
Item | Dinnerware |
Description
Pactiv Unlaminated Foam Dinnerware, 3-Compartment Plate, 9" Diameter, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBERGLO 31-41 81/4? Barbriq 5 Pack 3 (458550)
- PRODUCERS RICE MILL Producers Rice Mill Inc Calrose Medium Grain Rice 50lbs (B3CR50510)
- TOOTSIE ROLL Tootsie Pops Asst (508)
- WHIRLPOOL Refrigerator Water Filter (EDR4RXD1)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 10, PK500 (SXP10W)
- Pactiv Disposable Plates and Bowls