Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, 3-Comp Plate, 10.25in Dia, White, PK540
Mfr # 0TH10044000Y
Zoro # G7513724
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping 3-Compartment Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Weight 10.822 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TH10044000Y
- Zoro # G7513724
- UPC # 16194063134
- Country of Origin Viet Nam
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.25" |
Details
Food Service Disposables Grouping | 3-Compartment Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Weight | 10.822 lbs |
Material | Polystyrene |
Item | Dinnerware |
Color | White |
Type | 3-Compartment Plate |
Description
Pactiv Unlaminated Foam Dinnerware, 3-Compartment Plate, 10.25" Diameter, White, 540/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Waterproof Folding Thermocouple Thermometer (TCTW572)
- VOLLRATH Ladle, Cap 12 Oz (46822)
- RUST-OLEUM APPLIANCE EPOXY SS 12OZ (7887830)
- GLOBE Foot for Food Slicer (817-S)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- DIXIE Bowl, Round, 12 fl. oz., Paper, Water, PK1000 (SX12PATH)
- Pactiv Disposable Plates and Bowls