Shop All Trays and Platters
Pactiv
Supermarket Trays, #10S, 10.88 x 5.88 x 0.69, Black, PK500 PK
Mfr # 51P910S
Zoro # G900929545
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.88"
- Material Polystyrene
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 51P910S
- Zoro # G900929545
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 5.88" |
Width | 10.88" |
Height | 0.69" |
Details
Color | Black |
Material | Polystyrene |
Number of Compartments | 1 |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Timer Assembly (00-294650-004-2)
- VICTORY Thermostat (50307301)
- GREEN MOUNTAIN COFFEE Coffee, Breakfast Blend, 0.31 oz., PK96 (7522)
- ALLPOINTS Flint Striker (721285)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150 (NV2GRT3688B)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- CAMBRO Textured Surface Tray, 17 3/4 in L, Red (EA1418FF163)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- Pactiv Trays and Platters