Shop All Trays and Platters
Pactiv
Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000
Mfr # 0TF101S00000
Zoro # G7892135
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Supermarket Tray
- Depth 5.1"
- Height 0.65"
- Material Polystyrene
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TF101S00000
- Zoro # G7892135
- UPC # 721725742463
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 5.1" |
Width | 5.1" |
Height | 0.65" |
Details
Type | Supermarket Tray |
Color | White |
Material | Polystyrene |
Number of Compartments | 1 |
Weight | 6.08 lbs |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Burner Valve (Y8832)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Cherry (159016401)
- MERCER CUTLERY Carving Knife, 10 In. (M21030)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- TABLECRAFT Classic Oval Bskt, 9.4"X6"X1.9", Hdpe, PK12 (1074BL)
- HAPCO-ELMAR R3030BGE-Essential 10.5x12.5" Rect. Tray W/ Handles, Beige, PK 36 (R3030BGE)
- GENPAK - HINGED Genpak 5.38"x4.5"x1.5" Clear Hinged Deli Container, PK200 (AD08)
- Pactiv Trays and Platters