Shop All Food Pans
This Product is Discontinued
Pactiv
Steam Table Pan, Full Size, PK40 (Discontinued)
Mfr # Y6050XH
Zoro # G1095035
This Product is Discontinued
Key Features
- Pan Size Full Size
- Material Aluminum
- Width 12 3/4 in
- Capacity 10.8 qt
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Full Size |
Width | 12 3/4 in |
Depth | 3 3/8 in |
Length | 20 3/4 in |
Details
Item | Steam Table Pan |
Material | Aluminum |
Capacity | 10.8 qt |
Description
Steam Table Pan, Capacity 10.8 qt, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.