Shop All Food Containers
Pactiv
SmartLock Microwave Hinged Lid Containers, 2-Comp, 9x6x3, White, PK270 PK
Mfr # YCN809620000
Zoro # G600929371
product price: $134.99
/pk 270, $0.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 6 in
- Color White
- Material MFPP
- Features Two-Compartment Hoagie Takeout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCN809620000
- Zoro # G600929371
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 6 in |
Height | 3" |
Overall Height (In.) | 3 in |
Depth | 6" |
Width | 9" |
Details
Color | White |
Material | MFPP |
Features | Two-Compartment Hoagie Takeout |
Type | Hinged Lid Container |
Item | Food Containers |
Number of Compartments | 2 |
Food Container Material Type | Plastic |
Description
SmartLock® system features a tight, audible click closure that helps ensure maximum food freshness. Resists grease and moisture to preserve the flavor and consistency of food. Convenient food containers resist leakage. Microwaveable up to 250oF (121oC). Textured sidewalls allow for more secure handling. Conveniently stackable containers conserve storage space. Contains 40% average talc blended material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Ice Machine Aucs Sanit Bottle (9405543)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- ALLPOINTS Allpoints 221545 Kason 10481C00600 Handle, Release - 6 For Kason (221545)
- GOLD MEDAL 45W Coated Flood Light (42947)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV DELItainer Microwavable Combo, Clear, 32oz, 4.55 dia x 5.55h, PK240 (YSD2532)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- LEAKTITE Translucent Blue 3.5 gal Plastic Bucket (003G1TBL010)
- Pactiv Food Containers