Shop All Disposable Containers
Pactiv
SmartLock Microwavable Hinged Lid Containers, 9x6x3, Wht, PK270
Mfr # YCN809610000
Zoro # G7329484
product price: $183.99
/pk 270, $0.68/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Number of Compartments 1
- Width 9"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCN809610000
- Zoro # G7329484
- UPC # 16194064650
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Height | 3" |
Depth | 6" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Color | White |
Item | Food Containers |
Storage Container Style | Container/Lid Combo |
Type | Hinged Lid Container |
Material | Polypropylene |
Weight | 25.032 lbs |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 9 x 6 x 3, White, 270/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Door Gasket (HHB-8101-C)
- REALEMON Realemon Lemon Juice 128 fl. oz., PK4 (10090964)
- MERCER CUTLERY Bread Knife, 10 In, Wide (M23210)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 8., PK500 (SXP9W)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150 (YTD19903ECON)
- PACTIV Foam Hinged Containers, Sandwich, 5.75x5.75x3.25, 1-Comp, Blk, PK504 (YHLB06000000)
- PACTIV Pactiv YCI811600000 CPC 6 in. Smartlock Sandwich Container - Clear; Case of 500 (YCI811600000 CPC)
- KARAT 76 oz Kraft Fold-To-Go Boxes, PK200 (FP-FTG76K)
- Pactiv Disposable Containers