Shop All Food Containers
Pactiv
SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, PK500
Mfr # YCI811600000
Zoro # G4212413
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5-3/4 in
- Overall Depth (In.) 6 in
- Color Clear
- Material Plastic
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YCI811600000
- Zoro # G4212413
- UPC # 16194048247
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5-3/4 in |
Overall Depth (In.) | 6 in |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | Plastic |
Capacity | 20 oz |
Features | 6 in Sandwich |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Item | Food Containers |
Description
Pactiv SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Shaft Extension, Motor.127 Slot (11191.0001)
- MAKINEX Mixing Station Complete no mixer included (MS-100)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12DCF)
- BUNN Faucet Assembly Black Plastic (26685.0100)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- Pactiv Food Containers