Shop All Food Containers
Pactiv
SmartLock Food Containers, Clear, 11oz, 5.25w x 5.25d x 2.5h, PK375
Mfr # YCI810500000
Zoro # G4212684
product price: $128.99
/pk 375, $0.34/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5-1/4 in
- Overall Depth (In.) 5-1/4 in
- Color Clear
- Material Plastic
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCI810500000
- Zoro # G4212684
- UPC # 16194049381
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5-1/4 in |
Overall Depth (In.) | 5-1/4 in |
Overall Height (In.) | 2-1/2 in |
Details
Color | Clear |
Material | Plastic |
Type | Hinged Lid Container |
Item | Food Containers |
Number of Compartments | 1 |
Capacity | 11 oz |
Features | 5 in Sandwich |
Description
Pactiv SmartLock Food Containers, Clear, 11oz, 5 1/4w x 5 1/4d x 2 1/2h, 375/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRTY POTATO CHIPS Dirty Maui Onion Potato Chips 2 oz., PK25 (52016)
- OASIS Cold, Hot Bottled Water Dispenser - Black (BPO1SHS)
- CADCO Infinite Switch (120V) (30974EC)
- BOHN 12" Plastic Fan Guard (37000701)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- INTEPLAST GROUP Plastic Pop-Up Deli Sheets, HDPE, 12 x 10.75, 1000PK (DS12L)
- Pactiv Food Containers