Shop All Disposable Containers
Pactiv
SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250
Mfr # YHLW10010000
Zoro # G7329466
product price: $166.99
/pk 250, $0.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Material PS
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YHLW10010000
- Zoro # G7329466
- UPC # 16194049909
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 10.5" |
Height | 3.25" |
Width | 9.5" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Material | PS |
Type | Hinged Lid Container |
Storage Container Style | Takeout Clamshell, Foam |
Color | White |
Weight | 15.382 lbs |
Features | X-Large |
Closure Type | Hinged Lid |
Description
Pactiv SmartLock Foam Hinged Containers, X-Large, 9.5 x 10.5 x 3.25, 1-Compartment, White, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- TABLECRAFT Tray, Rectangular, 18 1/4x12 1/2 (CT1812)
- GREEN RABBIT HOLDINGS Dubble Bubble Assorted 4-Flavor Twist Tub, 300 Count (22000223)
- VOLLRATH Relay, Power (25357-1)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Foam Hinged Containers, Sandwich, 5.75x5.75x3.25, 1-Comp, Blk, PK504 (YHLB06000000)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- KARAT EARTH 8 in x 8 in Bagasse Clamshells, PK200 (KE-BHC88-1C)
- Pactiv Disposable Containers