Shop All Disposable Containers
Pactiv
SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440
Mfr # YHLW01840000
Zoro # G7327637
original price:
$155.73
14% off
new price: $132.99
/pk 440, $0.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 4.5"
- Material PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YHLW01840000
- Zoro # G7327637
- UPC # 16194054507
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.5" |
Height | 3.13" |
Width | 8.75" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Material | PS |
Item | Food Containers |
Storage Container Style | Takeout Clamshell, Foam |
Type | Hinged Lid Container |
Color | White |
Features | Medium |
Weight | 10.304 lbs |
Closure Type | Hinged Lid |
Description
Pactiv SmartLock Foam Hinged Containers, Medium, 8.75 x 4.5 x 3.13, 1-Compartment, White, 440/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- BUNN Water Valve - 120V (27370-0000)
- WILTON COOKE PAN 15-1/4X10-1/4"" (2105-967)
- CMA DISH MACHINES Contactor 5 Kw Gl-X 120V (13012.15)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- PACTIV Pactiv NC8168B CPC 16 oz Black Rectangular Container; Case of 150 (NC8168B CPC)
- PACTIV Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300 (SAC0732)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- GOLDMAX Goldmax Individually Wrapped Cello Mint Toothpick, PK12000 (1005-1)
- Pactiv Disposable Containers