Shop All Disposable Containers
Pactiv
Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300
Mfr # SAC0732
Zoro # G7327059
product price: $282.99
/pk 300, $0.94/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Storage Container Style Bowl
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # SAC0732
- Zoro # G7327059
- UPC # 16194046304
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7" |
Height | 2" |
Width | 7" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Storage Container Style | Bowl |
Color | Clear |
Capacity | 32 oz |
Material | PET |
Type | Base |
Item | Food Containers |
For Use With | SACLF07 |
Weight | 19.989 lbs |
Description
Pactiv EarthChoice Recycled PET Square Base Salad Containers, 7 x 7 x 2, 32 oz, Clear, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Chekpoint Sensor Faucet Contro (016647-45)
- TRANE Diaphragm, Damper Actuator (DIA00069)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- GARLAND Valve, Burner W/O Hood (26878XX)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- PACTIV Bagasse Hinged Lid Container, 7.8 x 7.8 x 2.8, 3-Comp, Natural, PK150 (YMCH08030001)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV Carry-Out Container, 8-1/2" W, White, PK150 (YHLW08030000)
- DAY N NIGHT BITES Day 'N Night Bites Personal Size Pizza Box, PK300 (370111)
- Pactiv Disposable Containers